SCREW CAP NC GR5 1/2-13X4 ZN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

SCREW CAP NC GR5 1/2-13X4 ZN

PORTEOUS

http://catalogue.grainger.ca/2017?hybris=true
  • Item # PFC00050-2840-021
  • Mfr. Model # 00050-2840-021
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 48.2 lbs
Compare

Technical Specs

  • Item Hex Head Cap Screws
  • Fastener Finish Zinc Plated
  • Fastener Length 4"
  • Head Type Hexagonal
  • Head Width 3/4"
  • Tensile Strength 120,000 PSI
  • System of Measurement Inch
  • Dia./Thread Size 1/2"-13
  • Fastener Industry Standards SAE J-429 - 1999, ASME B18.2.1 1996
  • Head Height 5/16"
  • Proof Load 85,000 psi
  • Rockwell Hardness C25 to C34

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list