!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SCREEN,BRONZE,48 IN.X50 FT.,BRONZE

SCREEN,BRONZE,48 IN.X50 FT.,BRONZE

PHIFER

SCREEN,BRONZE,48 IN.X50 FT.,BRONZE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SCREEN,BRONZE,48 IN.X50 FT.,BRONZE

SCREEN,BRONZE,48 IN.X50 FT.,BRONZE

PHIFER

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WWG30AA89
  • Mfr. Model # 3001828
  • UNSPSC # 11162108
  • CATALOGUE PAGE # N/A
  • Shipping Weight 26.55 lbs

Technical Specs

  • Item Door and Window Screen
  • Width 48"
  • Wire Dia. 0.011"
  • Mesh Size 18 x 14
  • Screen Material Bronze
  • Length 50 ft.
  • Colour Bronze
  • Mesh Size Range Medium

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list