SCRBRD,SAFETY VUE MOM,24 X 36 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

SCRBRD,SAFETY VUE MOM,24 X 36

ACCUFORM SIGNS

http://catalogue.grainger.ca/2017?hybris=true
  • Item # ACFSCM321
  • Mfr. Model # SCM321
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.0 lbs
Compare

Technical Specs

  • Height 36"
  • Item Digi-Day(R)Plus+ Electronic Scoreboard
  • Includes Remote Control, 4-Digit LED Display, 4" H Numbers, Built-in Hidden Mounting System, 12-ft. Power Cord
  • Material Aluminum
  • Width 24"
  • Language English
  • Legend Safety Is A Family Value - We Have Worked ____ Days Without A Lost Time Accident

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list