!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Discontinued with Replacement
SCRAPER GASKET

SCRAPER GASKET

PROTO

SCRAPER GASKET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SCRAPER GASKET

SCRAPER GASKET

PROTO

https://catalogue.grainger.ca/2023?hybris=true
  • Item # PRT2336
  • Mfr. Model # J2336
  • UNSPSC # 27112601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs
Suggested Replacement Product
SCRAPER, GASKET, 1 1/2IN, BLACK OXIDE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $42.93 / EACH

EHC: EHC :

Product Details

Gasket scraper blade width 1-1/2 inches. Overall length, 12 inches.

Technical Specs

  • Knife / Scraper Sub-Category Scrapers
  • Putty Knife/Scraper Blade Flexibility Stiff
  • Blade Width 1-1/2"
  • Handle Material Hardwood
  • Blade Length 12"
  • Handle Design Four Sided Handle
  • Colour Natural
  • Standards ANSI
  • Nonsparking No
  • Blade Type Angled
  • Blade Material Carbon Steel
  • Item Gasket and Carbon Scraper
  • Handle Length 3-7/8"
  • No. of Edges 1
  • Overall Length 12"
  • Includes Scraper Only

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list