SCOPEMETER 4 CHNL 100MHZ STANDARD close
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
SCOPEMETER 4 CHNL 100MHZ STANDARD

FLUKE

Web Price : $8,676.39 / EACH
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
  • Item # FETFLK190-104/AM
  • Mfr. Model # 3894569
  • UNSPSC # 41113600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.2 lbs

Technical Specs

  • Battery Pack Recharge Time (Hr.) 5
  • Battery Type Li-ion
  • Item Portable Oscilloscope Kit
  • Includes BC190 Power Adapter, BP291 Double Capacity Li-ion, Battery Pack, VPS410-R Probe Red, VPS410-B Probe Blue, VPS410-G Probe Gray, VPS410-V Probe Green, USB Cable A - B (Mini), Hanging Strap, Side Strap, CD Users Manual With Flukeview, Scopemeter Software Demo Version, Statement of Calibration Practice
  • Channels 4
  • Sampling Rate 1.25 GS/s
  • Display 153 mm Full-Color LCD with LED Backlight
  • Safety Rating CAT III 1000V / CAT IV 600V
  • True RMS Yes, Volts rms
  • Battery Life Up to 7 hrs.
  • Manufacturers Warranty Length 3 Years
  • Bandwidth (MHz) 100
  • Calibration Certificate No
  • Capacitance Measurements No
  • Triggering Mode Automatic Connect-and-View(TM), Free Run, Single Shot, Edge, Delay, Dual Slope, Video, Video Line, Selectable Pulsewidth(Channel A Only), N-Cycle
  • Interface USB Cable
  • Waveform / Measurement Stored (2) Multiple Input Scoperecord Waveforms Can Be Saved Internally for Later Recall And Analysis, Direct Storage on External Flash Memory Drive Through USB Host Port
  • Max. Record Length 10k/ Channel
  • FFT Analysis Frequency Spectrum Using FFT Analysis
  • Cursors & Zoom Ranges From Full Record Overview To Zoom In UpTo Sample Level At Any Record Length
  • Real Time Clock Provides Date and Time Stamp Information For Scope Record, 100 Screen Replay Sequencesand For Trend Plot Recordings
  • Glitch Capture 8 ns Peak Detect On Each Channel
  • Persistence Digital Persistence Off/Short/Medium/Long/Infinite, Traces Fade Ot In Seven Levels
  • Input Sensitivity 2 mV/div to 100 V/div
  • Max./Min. Sweep Speed 5 ns - 2 min/div

Compliance and Restrictions

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.