SCOPEMETER 2CH 60MHZ COL AMERICAS close
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
SCOPEMETER 2CH 60MHZ COL AMERICAS

FLUKE

Web Price : $5,073.83 / EACH
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
  • Item # FET190-062/AM
  • Mfr. Model # 4025180
  • UNSPSC # 41113600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.2 lbs

Technical Specs

  • Battery Pack Recharge Time (Hr.) 2.5
  • Battery Type Li-ion
  • Includes Power Adapter, Li-ion Battery Pack, Probe Red, Probe Blue, USB Cable A - B (Mini), Hanging Strap, Side Strap, CD Users Manual With Flukeview, Calibration Certificate, SW90W Flukeview Software W/Reg. Code
  • Features IEC 61010 1000 V Cat Iii/600 V Cat IV Safety Rating, 60 Mhz, 100 Mhz Or 200 Mhz Bandwidth With Up To 2.5 Gs/S Real-time Sampling Rate, 8ns Glitch Detect 5, 000 Digital Multimeter Fully Isolated Floating Input Channels 10,000 Sample Deep Memory Per Channe
  • Max./Min. Sweep Speed 10 ns - 2 min/div
  • Item Portable Scopemeter
  • Channels 2
  • Safety Rating CAT III 1000V / CAT IV 600V
  • Display 153mm Full Color LCD with LED Backlight
  • True RMS Yes
  • Battery Life Up to 4 hrs.
  • Sampling Rate 1.25 MS/s
  • Bandwidth (MHz) 60
  • Calibration Certificate No
  • Capacitance Measurements No
  • Waveform / Measurement Stored 2 Recording, 15 Waveform Memories
  • Interface USB Cable
  • Triggering Mode Automatic Connect-and-View(TM), Free Run, Single Shot, Edge, Delay, Dual Slope, Video, Video Line, Selectable Pulsewidth(Channel A Only), N-Cycle
  • Max. Record Length 10k/ Channel
  • Cursors & Zoom Ranges From Full Record Overview To Zoom In Up To Sample Level At Any Record Length
  • FFT Analysis Frequency Spectrum Using FFT Analysis
  • Persistence Digital Persistence Off/Short/Medium/Long/Infinite, Traces Fade Out In SevenLevels
  • Real Time Clock Provides Date and Time Stamp Information For Scope Record, 100 Screen Replay Sequencesand For Trend Plot Recordings
  • Glitch Capture 8 ns Peak Detect On Each Channel
  • Input Sensitivity 2 mV/div to 100 V/div
  • Manufacturers Warranty Length 3 yr. On Main Instrument, 1 yr. On Accessories

Compliance and Restrictions

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.