SCISSOR LIFT CART,660 LB.,STEEL,FIX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

SCISSOR LIFT CART,660 LB.,STEEL,FIX

DAYTON

Web Price : $1,342.34 / EACH

This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # GGM33W295
  • Mfr. Model # 33W295
  • UNSPSC # 24101617
  • CATALOGUE PAGE # 1940
  • Shipping Weight 360.0 lbs

Technical Specs

  • Item Scissor Lift Cart
  • Load Capacity 660 lbs.
  • Lift Mechanism Hydraulic
  • Platform Width 20-1/2"
  • Frame Material Steel
  • Includes Hydraulic Foot Pump
  • Lifting Height Max. 63"
  • Number of Posts 0
  • Overall Width 20-1/2"
  • Caster Material Polyurethane
  • Caster Wheel Type (2) Rigid, (2) Swivel with Brake
  • Lift Table Item Scissor Lift Table
  • Lift Control Foot Pump
  • Platform Length 39-1/2"
  • Lift Table Platform Style Fixed
  • Mobile/Stationary Mobile
  • Lift Mobility Manual Lift, Manual Push
  • Lifting Height Min. 17"
  • Overall Height 63"
  • Overall Length 50"
  • Caster Wheel Dia. 6"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list