SCALE TROOPER 6LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

SCALE TROOPER 6LB

OHAUS

http://catalogue.grainger.ca/2017?hybris=true
  • Item # OHATR3RS
  • Mfr. Model # TR3RS
  • UNSPSC # 41111507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.0 lbs
Compare

Technical Specs

  • Item Compact Bench Scale
  • Housing Material ABS Plastic
  • Overall Length 14-1/2"
  • Standards CE, AS/NZS4251.1 Emission/AS/NZS4252.1, FCC Class B Part 15 operation, Class A, cULus AC Power Pack, NTEP (Certificate #02-009A2)OIML R76 Class III (Certificate R76/1992-NL02.10), ISO 9001:2000
  • Application Modes Weighing
  • Weighing Surface Width 13-1/2"
  • Platform Material Stainless Steel
  • Scale Item Compact Bench Scale
  • Scale Display LCD
  • Capacity 6 lbs.
  • Overall Height 4-1/2"
  • Overall Width 13-1/2"
  • Power Unit AC Adapter or (6) C Type Batteries
  • Weighing Surface Depth 9"
  • Digital/Mechanical Digital
  • Weighing Units lbs.
  • Scale Graduations 0.001 lbs.
  • Scale Sub-Category General Purpose Scale

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list