!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LINEAR SCALE, ELECTROMAGNETIC INDUCTION, AT 715, 400 MM EFFECTIVE RANGE, 3.4 M CABLE

LINEAR SCALE, ELECTROMAGNETIC INDUCTION, AT 715, 400 MM EFFECTIVE RANGE, 3.4 M CABLE

MITUTOYO

LINEAR SCALE, ELECTROMAGNETIC INDUCTION, AT 715, 400 MM EFFECTIVE RANGE, 3.4 M CABLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LINEAR SCALE, ELECTROMAGNETIC INDUCTION, AT 715, 400 MM EFFECTIVE RANGE, 3.4 M CABLE

LINEAR SCALE, ELECTROMAGNETIC INDUCTION, AT 715, 400 MM EFFECTIVE RANGE, 3.4 M CABLE

MITUTOYO

https://catalogue.grainger.ca/2023?hybris=true
  • Item # MTT539-807
  • Mfr. Model # 539-807
  • UNSPSC # 41111604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

This AT715 linear scale is based on electromagnetic induction principle, so a reference point is not necessary after each power on. It has a 400 millimetre effective range. Its accuracy is 100 to 500 mm +/-5 micron m, 600 to 1800 mm +/-7 micron m, and 2000 to 3000 mm +/-10 micron m, with a max drive speed of 50 m/minute. This scale comes with a 3.4 meter cable.

Technical Specs

There are no technical specs available for this product.

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list