SCALE HRCOUNT 70LB W/BATTERY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

SCALE HRCOUNT 70LB W/BATTERY

OHAUS

http://catalogue.grainger.ca/2017?hybris=true
  • Item # OHARD35LM
  • Mfr. Model # RD35LM
  • UNSPSC # 41111507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 29.0 lbs
Compare

Technical Specs

  • Item Compact Bench Scale
  • Scale Item Compact Bench Scale
  • Capacity 77 lbs.
  • Scale Display LCD
  • Weighing Surface Width 9-1/2"
  • Overall Width 14-1/5"
  • Application Modes Weighing, Dynamic Weighing, Gross, Net, Tare
  • Scale Connection Ports Bidirectional RS-232
  • Housing Material Rugged Cast Aluminium
  • Includes Software for Weighing and Dynamic Weighing
  • Scale Sub-Category General Purpose Scale
  • Digital/Mechanical Digital
  • Scale Graduations 0.0002 lbs.
  • Weighing Surface Depth 13-7/8"
  • Overall Length 14-3/5"
  • Overall Height 4-1/2"
  • Power Unit Internal AC Adapter, Rechargeable NiHM Battery Optional
  • Platform Material Stainless Steel
  • Standards CE, AS/NZS4251.1 Emission/AS/NZS4252.1 Immunity, FCC Class B Part 15, Class A, cULus AC Power Pack, 2002/96/EC On (WEEE), NTEP (Certificate #07-026, Class II), OIML R76 Class III, EC Type Approval, ISO 9001:2008
  • Weighing Units lbs.

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list