!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Discontinued with Replacement
SANITIZER WIPES,CANISTER,6 X 7"

SANITIZER WIPES,CANISTER,6 X 7"

PURELL

SANITIZER WIPES,CANISTER,6 X 7" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SANITIZER WIPES,CANISTER,6 X 7"

SANITIZER WIPES,CANISTER,6 X 7"

PURELL

https://catalogue.grainger.ca/2023?hybris=true
  • Item # GOJ9031-06
  • Mfr. Model # 9031-06
  • UNSPSC # 53131626
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.358 lbs
Suggested Replacement Product
WIPES ALCOHOL SANITIZE PURELL 175CT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $23.07 / EACH

EHC: EHC :

Product Details

Bilingual labels can be located on the manufacturer's website https://www.purellingredients.com/canada-product-ingredients

Technical Specs

  • Hygiene Product Grouping Hand Sanitizer Wipes
  • Requires Dispenser No
  • Hygiene Form Wipes
  • Wipes per Container 175
  • Fragrance Alcohol
  • Contains Alcohol
  • Hygiene Series None
  • Packaging Type Canister
  • Hygiene Properties None
  • Sheet Size 6" x 7"
  • Colour White
  • Standards FDA

Compliance and Restrictions

  • Dangerous Good

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list