SAND BAG, WHITE,27" L, 18" W, PK100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

SAND BAG, WHITE,27" L, 18" W, PK100

GRAINGER APPROVED

Sale Price : $104.61 / PACKAGE

Offer ends 31 Aug 2020

Your Price :
$110.12 / PACKAGE of 100

Compliance and Restrictions

  • None

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # GGM6FGY2
  • Mfr. Model # 6FGY2
  • UNSPSC # 46161508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.192 lbs

Technical Specs

  • Item Sand Bag
  • Length 27"
  • Weight Capacity 50 lb.
  • Colour White
  • Width 18"
  • Material Polypropylene

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list