SAFETY MARKING TAPE,ROLL,2IN W,54 F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

SAFETY MARKING TAPE,ROLL,2IN W,54 F

GRAINGER APPROVED

http://catalogue.grainger.ca/2017?hybris=true
  • Item # WWG8ZCM6
  • Mfr. Model # 8ZCM6
  • UNSPSC # 31201520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs
Compare

Technical Specs

  • Pattern Striped
  • Width 2"
  • Thickness 5 mil
  • Tape Format Continuous Roll
  • Safety Tape Color Black, Yellow
  • Diameter 3"
  • Adhesion Strength 1.7 oz./in.
  • Retroreflective Grade Not Retroreflective
  • Item Safety Warning Tape
  • Material Pressure Sensitive Adhesive Vinyl
  • Roll Length 54 ft.
  • Die Cut Shape Strip
  • Legend No Legend
  • Standards OSHA
  • Performance Temp. 14 Degrees F - 176 Degrees F
  • Glow-in-the-Dark No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list