SAFETY GLASSES,CLEAR FRAMELESS,UNISEX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

SAFETY GLASSES,CLEAR FRAMELESS,UNISEX

HONEYWELL UVEX

Web Price : $1.82 / EACH

Compliance and Restrictions

  • None

Compare
The product is currently unavailable due to a global inventory shortage. There is no restocking timeline at this time. Please check back later or consider selecting a different product.
Availability
Product currently unavailable. Have a user ID?
Login to see details specific to you.
http://catalogue.grainger.ca/2017?hybris=true
  • Item # UVXSVP200
  • Mfr. Model # SVP200
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Item Safety Glasses
  • Frame Colour Clear
  • Lens Coating Scratch-Resistant
  • Lens Colour Clear
  • Standards ANSI Z87.1/CSA Z94.3
  • Series Honeywell Uvex SPV200
  • Frame Material Polycarbonate
  • Lens Material Polycarbonate
  • UV Protection 99.9%
  • Temple Style Flex Tip
  • Temple Colour Clear
  • Gender Unisex
  • Foam Lined No
  • Primary Frame Color Clear
  • X-Ray Detectable Yes
  • Metal Detectable No
  • Eyewear Frame Style Frameless
  • Polarized Lens No
  • Eyewear Size Universal
  • Primary Lens Color Clear
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash
  • Photochromatic Lens No
  • Eyewear Frame Design Wraparound

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list