SAFETY BOOT,8" ZERO META-5E-7,PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

SAFETY BOOT,8" ZERO META-5E-7,PR

UNIK

Web Price : $393.85 / PAIR

Compliance and Restrictions

  • None

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # DSISF89661/7
  • Mfr. Model # USF89681-5E-070
  • UNSPSC # 45181600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.6 lbs

Technical Specs

  • Height 8"
  • Colour Black
  • Waterproof No
  • Item Safety Boot
  • Standards CSA Z195
  • Size 7
  • Insulated Yes
  • Shank Material Fibre
  • Gender Men's
  • Liner Material Cambrelle
  • Midsole Material Kevlar(R)
  • Toe Type Composite
  • Metatarsal Guard Yes
  • Outsole Material Rubber
  • Insulation Type Viko Foam
  • Electrical Hazard Rated Yes
  • Metatarsal System Internal Steel
  • Oil Resisting Sole Yes
  • Resists Oil and Acid
  • Closure Type Lace
  • Upper Material Leather

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list