RTV ELECTRICAL SEALANT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

RTV ELECTRICAL SEALANT

DOW CORNING

Web Price : $29.87 / EACH

Compliance and Restrictions

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # DOW738WH90ML
  • Mfr. Model # 738WH90ML
  • UNSPSC # 31201601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Colour White
  • Item Electrical Sealant
  • Specific Gravity 1.04
  • Adhesive Grouping Sealant
  • Sealant Color Family Whites
  • Application For Indoor and Exterior Use
  • For Use On Concrete, Glass, Masonry, Metal, Plastic, Wood
  • Size 3.0 oz.
  • Dry Time 89 min.
  • VOC 21g/L
  • Begins to Harden 89 min.
  • Meets UL 94, MIL-A-46146
  • Application Temp. Range -20 Degrees F - 122 Degrees F
  • Full Cure 1 day
  • Sealant Container Tube
  • Performance Temp. Range -49 Degrees F - 392 Degrees F
  • Sealant Base Silicone
  • Sealant Properties Flexible

Compliance and Restrictions

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list