!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ROTARY UNION,1 IN NPT,CARBON STEEL

ROTARY UNION,1 IN NPT,CARBON STEEL

DUFF-NORTON

ROTARY UNION,1 IN NPT,CARBON STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ROTARY UNION,1 IN NPT,CARBON STEEL

ROTARY UNION,1 IN NPT,CARBON STEEL

DUFF-NORTON

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WWG1CVC5
  • Mfr. Model # 730304C
  • UNSPSC # 40142606
  • CATALOGUE PAGE # 2677
  • Shipping Weight 5.63 lbs

Technical Specs

  • Item Rotary Union
  • Size 1"
  • Material of Construction Carbon Steel
  • Flow Dual
  • Max. Pressure 250 PSI For Water, 150 PSI For Steam, 100 PSI For Hot Oil
  • Body Dia. 3"
  • Type 9000 Series
  • Connection NPT
  • Rotation Left Hand
  • Max. Speed 700 rpm
  • Max. Temp. 375 Deg F For Water, Steam, And Hot Oil
  • Standards ISO

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list