ROOM AIR COND MTR,PSC,OAO,1550 RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

ROOM AIR COND MTR,PSC,OAO,1550 RPM

DAYTON

http://catalogue.grainger.ca/2017?hybris=true
  • Item # GGE5WJC6
  • Mfr. Model # 5WJC6
  • UNSPSC # 26101602
  • CATALOGUE PAGE # 1502
  • Shipping Weight 8.7 lbs
Compare

Product Details

Room Air Conditioner Motor,PSC,Open Air-Over,Continuous Air Over,1/10 HP,1,550 Nameplate RPM,Voltage 115,Nonstandard NEMA/IEC Frame,Service Factor 1.0,60 Hz,Full Load Amps 1.5,Thermal Protection Auto,Insulation Class B,Max. Ambient Temp. 40 Degrees C,Numb

Technical Specs

  • Full Load Amps 1.5
  • HP 1/10
  • Includes 5 MFD 370 VAC Capacitor
  • Phase 1
  • Duty Continuous
  • Nameplate RPM 1,550
  • Item Room Air Conditioner Motor
  • Capacitor Required Yes
  • RPM Range 1,501 - 1,600
  • Voltage 115
  • Shaft Length 6-3/4" Ea.
  • Standards UL Recognized (E37403), CSA Certified (244617)
  • Hz 60
  • Frame Non-Standard
  • Bolt Circle Dia. 3-7/8"
  • Body Dia. 4-13/32"
  • Stud Size 10-32 UNF
  • Shaft Dia. 3/8"
  • Length Less Shaft 4-7/8"
  • Lead Length 59"
  • Max. Ambient Temp. 40 Degrees C
  • Resilient Ring Dia. 2-1/2"
  • Ring to Ring Center 4-3/8"
  • Motor Application HVAC/R
  • Motor Sub Application Room Air Conditioner
  • No. of Speeds 4
  • Motor Service Factor 1.00
  • Motor Bearings Sleeve
  • Ins. Class B
  • Mounting Stud Pattern 2-3/4" x 2-3/4"
  • Motor Design Permanent Split Capacitor
  • Motor Mounting Type Stud
  • Motor Thermal Protection Auto
  • Motor Shaft Rotation CW/CCW
  • Motor Enclosure Design Open Air-Over
  • Motor Shaft Design Flat
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list