!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LADDER, ROLLING/2-STEP/PERFORATED/58 ° /350 LB LD CAP. 34-5/16X20X25-1/16IN, BLUE, STEEL

LADDER, ROLLING/2-STEP/PERFORATED/58 ° /350 LB LD CAP. 34-5/16X20X25-1/16IN, BLUE, STEEL

VESTIL

LADDER, ROLLING/2-STEP/PERFORATED/58 ° /350 LB LD CAP. 34-5/16X20X25-1/16IN, BLUE, STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LADDER, ROLLING/2-STEP/PERFORATED/58 ° /350 LB LD CAP. 34-5/16X20X25-1/16IN, BLUE, STEEL

LADDER, ROLLING/2-STEP/PERFORATED/58 ° /350 LB LD CAP. 34-5/16X20X25-1/16IN, BLUE, STEEL

VESTIL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,026.25 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # VESLADPW322PNHR
  • Mfr. Model # LAD-PW-32-2-P-NHR
  • UNSPSC # 30191501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 95.0 lbs

Product Details

With a powder-coated blue finish, this steel, rolling, two-step ladder has a 350-pound load capacity, and weight-activated step lock. The platform height is 20-inches, depth is 14-inches, and the step depth is seven inches. The ladder measures 34-5/16 inches width x 20 height x 25-1/16 base depth, with perforated steps, and a standard 58 Degrees climbing angle.

Technical Specs

  • Item - Rolling Ladder Rolling Ladder
  • Platform Height 30"
  • Handrail Height 0 in
  • Number of Steps 2
  • Load Capacity 350 lbs.
  • Platform Depth 14 in
  • Overall Width 34-5/16"
  • Step Depth 7"
  • Finish Powder Coated
  • Standards OSHA 1910.29, ANSI A14.7
  • Rear Exit Yes
  • Material Steel
  • Handrails Included No
  • Overall Height 20"
  • Assembled/Unassembled Partially Assembled
  • Step Tread Perforated
  • Base Depth 25-1/16"
  • Climbing Angle 58 Degrees
  • Ladder Actuation Weight Activated Step Lock
  • Colour Blue
  • Manufacturers Warranty Length 1 yr.

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list