Discontinued with Replacement
ROLLER SLEEVE POLYPILE 5PILE 75MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

ROLLER SLEEVE POLYPILE 5PILE 75MM

RUBBERSET

http://catalogue.grainger.ca/2017?hybris=true
  • Item # RST6332
  • Mfr. Model # 6332
  • UNSPSC # 31211917
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs
Compare
Suggested Replacement Product
ROLLER COVER TRIM 6MM - 75MM

Web Price : $1.74 / EACH

Product Details

Polypile specialty sleeve, width 75 mm (3 in.), length 5 in.

Technical Specs

There are no technical specs available for this product.

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list