!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ROD THREADED UNC 1.1/2X3FT

ROD THREADED UNC 1.1/2X3FT

APPROVED VENDOR

ROD THREADED UNC 1.1/2X3FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ROD THREADED UNC 1.1/2X3FT

ROD THREADED UNC 1.1/2X3FT

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $186.38 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # EBP4FGY2
  • Mfr. Model # U20200.150.3600
  • UNSPSC # 31161618
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.909 lbs

Technical Specs

  • Item Fully Threaded Rod
  • Material Steel
  • Thread Size 1 1/2"-6
  • Tensile Strength 60,000 psi
  • Thread Direction Right Hand
  • Dimensional Standards ASME B18.31.3
  • Made in North America Yes
  • Material Fabrication Roll Thread
  • Maximum Temperature 302 Degrees F
  • Minimum Yield Strength 45,000 psi
  • Removable No
  • Rockwell Hardness B80-B90
  • Standards Not Applicable
  • Thread Type UNC
  • Material Grade/Class Grade A
  • Finish Black Oxide
  • Overall Length 3 ft
  • System of Measurement Inch
  • End Type Straight Cut
  • Colour Black
  • Manufacturer Location Made in USA
  • Material Quality Standards Not Applicable
  • Minimum Temperature -58 Degrees F
  • REACH Compliant Yes
  • Resistance Properties Not Applicable
  • RoHS Compliant Yes
  • Thread Fit 1A

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list