!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
UNISEX OVERALL, HI-VIS, CSA Z96 CLASS 1, NAVY, 3XLT, POLYESTER/COTTON

UNISEX OVERALL, HI-VIS, CSA Z96 CLASS 1, NAVY, 3XLT, POLYESTER/COTTON

BIG BILL

UNISEX OVERALL, HI-VIS, CSA Z96 CLASS 1, NAVY, 3XLT, POLYESTER/COTTON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
UNISEX OVERALL, HI-VIS, CSA Z96 CLASS 1, NAVY, 3XLT, POLYESTER/COTTON

UNISEX OVERALL, HI-VIS, CSA Z96 CLASS 1, NAVY, 3XLT, POLYESTER/COTTON

BIG BILL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $398.10 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # CTI9034HVT3XLT-N
  • Mfr. Model # 9034HVT-3XLT-N
  • UNSPSC # 53102100
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.5 lbs

Product Details

This navy unisex high-visibility overall is intended to protect you with a zipper for closure and is made of polyester and cotton. Each overall is XXX-large tall in size with eight outside pockets and complies to CSA Z96 Class 1 standards.

Technical Specs

  • Item High Visibility Bib Overalls
  • Gender Unisex
  • CSA Class Class 2
  • Colour Navy
  • Waist Closure Zipper
  • Maximum Waist Size 51 in
  • Standards ANSI 107, CSA Z96
  • Fabric Weight 7 oz
  • Includes Suspenders Yes
  • Suspender Material Elastic
  • Front Stripe Pattern Vertical
  • High-Visibility Yes
  • Maximum Chest Size 56 in
  • Number of Outside Pockets 8
  • Reflective Stripe Border Type Vertical, Horizontal, X
  • Reflective Stripe Main Colour Silver
  • Reflective Tape Attachment Type Double Stitched
  • Seam Style Serged
  • Garment Type Overall
  • Style 9034HVT
  • ANSI Class 2
  • Material Polyester
  • Size 3XL
  • Size-Body Type Tall
  • Cleaning and Care Instructions Industrial Wash
  • Features Lightweight
  • Pocket Locations Back, Chest, Leg, Waist
  • Ankle Closure Zipper
  • Garment Features Resistant to Tearing and Ripping
  • Minimum Chest Size 54 in
  • Number of Inside Pockets 0
  • Reflective Stripe Border Colour Fluorescent Lime-Yellow
  • Reflective Stripe Locations Front, Waist, Leg, Back
  • Reflective Stripe Width 6 in
  • Reflective Tape Type Vertical Stripe, Horizontal Stripe, X Stripe
  • Tag Size 51 x 75 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list