Discontinued with Replacement
RING TERMINAL,RED,BUTTED,22 TO 16,P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

RING TERMINAL,RED,BUTTED,22 TO 16,P

POWER FIRST

http://catalogue.grainger.ca/2017?hybris=true
  • Item # GGE5UGU2
  • Mfr. Model # 5UGU2
  • UNSPSC # 39121432
  • CATALOGUE PAGE # 1377
  • Shipping Weight 0.2 lbs
Compare
Suggested Replacement Product
RING TERMINAL VNL 22-16GA 1/4 100PK

Web Price : $49.62 / PACKAGE of 100

Product Details

Ring Terminal, Terminal Type Standard, Insulation Type Nylon, Colour Code Red, Wire Range 22 to 16 AWG, Stud Size 1/4 In., Max. Temp. 221 Degrees F, Max. Voltage 600 V, Overall Length 1.094 In., Seam Butted, Connection Material Copper, Standards UL/ROHS,

Technical Specs

  • Item Ring Terminal
  • Max. Voltage 600V
  • Insulation Type Nylon
  • Max. Temp. 221 Degrees F
  • Overall Length 1.09"
  • Seam Butted
  • Wire Range 22 AWG - 16 AWG
  • Standards UL/ROHS
  • Connection Material Copper
  • Stud Size 1/4"
  • Terminal Connection Crimp
  • Insulation Color Red

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list