RING TERMINAL,RED,BUTTED,22 TO 16,P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.
Available only while supplies last. Quantities may be limited. View Replacement
This product is no longer available online. View Replacement. For more details, please call 1-888-602-0000 (M-F 7am - 8pm ET).

RING TERMINAL,RED,BUTTED,22 TO 16,P

POWER FIRST

Clearance Price :
$2.59 / PACKAGE of 100

Your Price :
$10.35 / PACKAGE of 100

Compliance and Restrictions

  • None

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # GGE5UGT9
  • Mfr. Model # 5UGT9
  • UNSPSC # 39121432
  • CATALOGUE PAGE # 1377
  • Shipping Weight 0.15 lbs

Product Details

Ring Terminal, Terminal Type Standard, Insulation Type Nylon, Colour Code Red, Wire Range 22 to 16 AWG, Stud Size #8, Max. Temp. 221 Degrees F, Max. Voltage 600 V, Overall Length 0.858 In., Seam Butted, Connection Material Copper, Standards UL/ROHS, Conne

Technical Specs

  • Item Ring Terminal
  • Max. Temp. 221 Degrees F
  • Insulation Type Nylon
  • Max. Voltage 600V
  • Overall Length 0.86"
  • Standards UL/ROHS
  • Wire Range 22 AWG - 16 AWG
  • Stud Size #8
  • Connection Material Copper
  • Seam Butted
  • Terminal Connection Crimp
  • Insulation Color Red

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list