RING TERMINAL,BLUE,BUTTED,16 TO 14, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

RING TERMINAL,BLUE,BUTTED,16 TO 14,

POWER FIRST

http://catalogue.grainger.ca/2017?hybris=true
  • Item # GGE5UGU0
  • Mfr. Model # 5UGU0
  • UNSPSC # 39121432
  • CATALOGUE PAGE # 1377
  • Shipping Weight 0.2 lbs
Compare

Product Details

Ring Terminal, Terminal Type Standard, Insulation Type Nylon, Colour Code Blue, Wire Range 16 to 14 AWG, Stud Size #8, Max. Temp. 221 Degrees F, Max. Voltage 600 V, Overall Length 0.898 In., Seam Butted, Connection Material Copper, Standards UL/ROHS, Conn

Technical Specs

  • Max. Temp. 221 Degrees F
  • Item Ring Terminal
  • Max. Voltage 600V
  • Insulation Type Nylon
  • Overall Length 0.90"
  • Standards UL/ROHS
  • Wire Range 16 AWG - 14 AWG
  • Seam Butted
  • Stud Size #8
  • Connection Material Copper
  • Terminal Connection Crimp
  • Insulation Color Blue

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list