RING TERMINAL,#8,16-14 AWG,PK 100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

RING TERMINAL,#8,16-14 AWG,PK 100

POWER FIRST

http://catalogue.grainger.ca/2017?hybris=true
  • Item # GGE24C718
  • Mfr. Model # 24C718
  • UNSPSC # 39121432
  • CATALOGUE PAGE # 1379
  • Shipping Weight 0.338 lbs
Compare

Product Details

Ring Terminal, Terminal Type Double Crimp Insulated, Insulation Type Nylon, Colour Code Blue, Wire Range 16 to 14 AWG, Stud Size #8, Max. Temp. 221 Degrees F, Max. Voltage 600 V, Overall Length 0.9 In., Seam Butted, Connection Material Copper, Standards U

Technical Specs

  • Item Ring Terminal
  • Max. Temp. 221 Degrees F
  • Max. Voltage 600V
  • Connection Material Copper
  • Wire Range 16 AWG - 14 AWG
  • Insulation Type Nylon
  • Seam Butted
  • Overall Length 0.90"
  • Standards UL/cUL E96029
  • Stud Size #8
  • Terminal Connection Crimp
  • Insulation Color Blue

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list