Discontinued with Replacement
RING TERMINAL,#4,16-14 AWG,PK 100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

RING TERMINAL,#4,16-14 AWG,PK 100

POWER FIRST

http://catalogue.grainger.ca/2017?hybris=true
  • Item # GGE24C713
  • Mfr. Model # 24C713
  • UNSPSC # 39121432
  • CATALOGUE PAGE # 1379
  • Shipping Weight 0.299 lbs
Compare
Suggested Replacement Product
RING TERMINAL VNYL 16-14GA #4 100PK

Web Price : $37.14 / PACKAGE of 100

Product Details

Ring Terminal, Terminal Type Double Crimp Insulated, Insulation Type Nylon, Colour Code Blue, Wire Range 16 to 14 AWG, Stud Size #4, Max. Temp. 221 Degrees F, Max. Voltage 600 V, Overall Length 0.74 In., Seam Butted, Connection Material Copper, Standards

Technical Specs

  • Item Ring Terminal
  • Insulation Type Nylon
  • Max. Temp. 221 Degrees F
  • Overall Length 0.74"
  • Max. Voltage 600V
  • Wire Range 16 AWG - 14 AWG
  • Standards UL/cUL E96029
  • Stud Size #4
  • Seam Butted
  • Connection Material Copper
  • Terminal Connection Crimp
  • Insulation Color Blue

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list