REFORM OIL HVYWT RL PERF 14.25X150 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

REFORM OIL HVYWT RL PERF 14.25X150

BRADY SPC ABSORBENTS

Web Price : $101.77 / CASE

Compliance and Restrictions

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # SORRFOP14P
  • Mfr. Model # RFOP14P
  • UNSPSC # 24101907
  • CATALOGUE PAGE # 2687
  • Shipping Weight 10.5 lbs

Product Details

Re-Form(TM) Eco-Friendly Sorbents. Re-Form(TM) Oil Only. Roll, single perf'd 14.25 inch x 150 feet, 1/case.

Technical Specs

  • Item - Spill Control Absorbent Roll
  • Absorbency Weight Heavy
  • Length 150 ft.
  • Material 80% Natural Cotton Fibers
  • Perforated Yes
  • Item Absorbent Roll
  • Volume Absorbed Range 30 - 39 gal.
  • Spill Control - Fluids Absorbed Oil-Based Liquids
  • Volume Absorbed per Pkg. 37 gal.
  • Width 14-1/4"
  • Recycled Content (%) 80%
  • Colour White
  • Standards EPA 40 CFR 112.7(c)(1)(vii): OSHA 29 CFR 1910.120(j)(1)(vii): OSHA 29 CFR 1910.22(a)(2)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list