REFLECTOR STICK ON 4-3/8X1-7/8IN AM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

REFLECTOR STICK ON 4-3/8X1-7/8IN AM

GROTE

Web Price : $4.17 / EACH

Compliance and Restrictions

  • None

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # GRO41033
  • Mfr. Model # 41033
  • UNSPSC # 25172906
  • CATALOGUE PAGE # 3078
  • Shipping Weight 0.05 lbs

Product Details

Compact dual mount oval reflector. Fits narrow rails and tight spaces. Mountable with two #8 screws (not included), or adhesive backing for instant bond and lasting adhesion. Size: 4-3/8 inches long, x 1-7/8 inches wide.

Technical Specs

  • For Use With Narrow Channels
  • Material Acrylic
  • Item Stick-On/Screw-Mountable Reflector
  • Type Stick-On/Screw Mountable
  • Length - Vehicle Lighting 4-3/8"
  • Lens Color - Vehicle Lighting Yellow
  • Width - Vehicle Lighting 1-7/8"
  • Mounting - Vehicle Lighting Permanent
  • Lens Shape - Vehicle Lighting Oval
  • FMVSS - Vehicle Lighting SAE Code A

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list