Discontinued with Replacement
REFLECTIVE,CONE,TRAFFIC,LIME,1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

REFLECTIVE,CONE,TRAFFIC,LIME,1

GRAINGER APPROVED

http://catalogue.grainger.ca/2017?hybris=true
  • Item # CDR6FHA6
  • Mfr. Model # 6FHA6
  • UNSPSC # 46161508
  • CATALOGUE PAGE # 2379
  • Shipping Weight 2.4 lbs
Compare
Suggested Replacement Product
TRAFFIC CONE,18" H,FLUORESCENT LIME

Web Price : $20.92 / EACH

Technical Specs

  • Base Material PVC
  • Item Traffic Cone
  • Outside Dia. 10"
  • Weight 2.2 lbs.
  • Storage Size Length 10"
  • Standards NCHRP-350, MUTCD, ASTM D4956 - 07
  • Storage Size Width 10"
  • Base Dimension 11"
  • Cone Material PVC
  • Cone Color Fluorescent Lime
  • Base Color Fluorescent Lime
  • Retroreflective Collar Yes
  • Cone Height 18"
  • Meets MUTCD Requirements Yes
  • Retroreflective Collar Material PVC
  • Traffic Cone Product Group Traffic Cones
  • Height of Reflective Collar 6"
  • Recessed Collar No
  • Traffic Cone Shape Standard

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list