!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
REDUCER SPEED 140RPM

REDUCER SPEED 140RPM

DAYTON

REDUCER SPEED 140RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
REDUCER SPEED 140RPM

REDUCER SPEED 140RPM

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,430.74 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # DTN4Z719
  • Mfr. Model # 4Z719
  • UNSPSC # 26111503
  • CATALOGUE PAGE # 55
  • Shipping Weight 25.0 lbs

Technical Specs

  • Item Speed Reducer
  • Shaft Orientation Parallel
  • Input RPM 1750
  • Bore Dia. 5/8"
  • Overhung Load 709 lbs.
  • Max. Input HP 1
  • Output Torque @ 1/40 HP 3,600 in-lbs
  • Output Torque @ 1/3 HP 143 in-lbs
  • Output Torque @ 3/4 HP 320 in-lbs
  • Output Torque @ 1.5 HP 427 in-lbs
  • Rotation Forward/Reverse
  • Seal Type Double Lip
  • Pinion Material Hardened Steel
  • Gear Material Hardened and Ground Steel
  • Finish Powdered Epoxy Paint
  • Solid/Hollow Output Shaft Solid
  • Output Shaft Height 4 7/8 in
  • Speed Reducer Type C-Face
  • Duty Standard
  • Nominal Output RPM 140
  • Frame 56C
  • Nominal Ratio 12.5:1
  • Max. Output Torque 427 in.-lb.
  • Output Torque @ 1/4 HP 107 in-lb
  • Output Torque @ 1/2 HP 214 in-lbs
  • Output Torque @ 1 HP 427 in-lbs
  • Number of Stages 1
  • Lubrication Klubersynth UH1 6-460
  • Bearings Ball
  • Gear Type Helical
  • Housing Material Cast Iron
  • Single/Double Output/Universal Single Output
  • Output Shaft Dia. 1 in
  • Standards AGMA

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list