REDGLASS CURTAIN W/ORG TRNSPRNT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

REDGLASS CURTAIN W/ORG TRNSPRNT

STEINER

http://catalogue.grainger.ca/2017?hybris=true
  • Item # SNR384-338F6X6
  • Mfr. Model # 384-338F6X6
  • UNSPSC # 23271718
  • CATALOGUE PAGE # 836
  • Shipping Weight 6.0 lbs
Compare

Product Details

Protect-O-Screen(R) HD with Weld View(TM) window is an opaque curtain with a replaceable viewing area and optional cover flap. Permits safe viewing of welding activity where the close proximity of other workers to the welding area requires the use of screens to assure protection from UV flash.

Technical Specs

  • Features Replacement Curtain with Orange Transparent Weldview Window, Finished Hems
  • Item Welding Curtain with Window
  • Withstand Temp. 1,000 Degrees F
  • Standards California Fire Marshal Approved
  • Material Weight 16 oz./sq. yd.
  • With Grommet / Without Grommet With Grommet
  • Grommet Placement 12" Centers on Four Sides
  • Welding Protection Sub-Category Curtains
  • Protective Material Acrylic Coated Fiberglass
  • Protective Thickness 0.016"
  • Protective Height 6 ft.
  • Protective Color Orange/Red
  • Protective Width 6 ft.

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list