RED MZ HEATED JACKET M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

RED MZ HEATED JACKET M

MILWAUKEE

http://catalogue.grainger.ca/2017?hybris=true
  • Item # MTL2341M
  • Mfr. Model # 2341M
  • UNSPSC # 53101804
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.1 lbs
Compare

Product Details

Jacket, Men's, Size Medium, Fits Chest Size 24 In., Red, Length 36 In., Insulated Yes, Material Polyester, Lining Material Thermal Knit Fleece, Closure Type Zipper, Number of Outside Pockets 3, Includes Heated Jacket, M12(TM) Battery Holder, Battery and Charger, Standards CSA

Technical Specs

  • Colour Red
  • Includes Battery, Charger
  • Item Jacket
  • Length 27"
  • Material 100% Polyester
  • Size Medium
  • Battery Included MTL48-11-2401
  • Standards CSA
  • Closure Type Zipper
  • Heat Setting 3
  • Insulated Yes
  • Lining Material Fleece
  • Heating Time Up to 6 hr.
  • Sleeve Length 36"
  • Fits Chest Size 46"
  • Gender Men's
  • Replacement Battery 38D759, 2XKZ6, 38D763, 4PKY2, 38D760, 38D764

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list