!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
RECLOSABLE BAG,ESD,LDPE,ZIPPER,PK500

RECLOSABLE BAG,ESD,LDPE,ZIPPER,PK500

APPROVED VENDOR

RECLOSABLE BAG,ESD,LDPE,ZIPPER,PK500 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RECLOSABLE BAG,ESD,LDPE,ZIPPER,PK500

RECLOSABLE BAG,ESD,LDPE,ZIPPER,PK500

APPROVED VENDOR

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WWG5CXT1
  • Mfr. Model # 5CXT1
  • UNSPSC # 24141507
  • CATALOGUE PAGE # 249
  • Shipping Weight 33.4 lbs

Technical Specs

  • Item Reclosable Poly Bag
  • Length 18 in
  • Colour Grey
  • Bag Closure Type Zip Seal
  • Bag Package Configuration Flat Pack
  • Standards Electrostatic Requirements of MIL B-81705 Type 3
  • Width 15 in
  • Thickness 3 mil
  • Open/Reclosable Reclosable
  • FDA Compliant No
  • Bag Material Low Density Polyethylene (LDPE)
  • Bag Item Static Shielding Bag

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list