RECESSED TRIM,BAFFLE SPLAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

RECESSED TRIM,BAFFLE SPLAY

LUMAPRO

Web Price : $9.64 / EACH

Compliance and Restrictions

  • None

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # GGE10F211
  • Mfr. Model # 10F211
  • UNSPSC # 39111515
  • CATALOGUE PAGE # 1168
  • Shipping Weight 0.501 lbs

Product Details

Recessed Lighting Trim, Baffle splay, Fits 5 In. Housing, For Use With 10F244,10F245,10F246, BR30,PAR30 Lamp Type, White Ring/White Baffle Housing Finish, Metal Housing Material

Technical Specs

  • For Use With GGE10F244, GGE10F245, GGE10F246
  • Item Recessed Lighting Trim
  • Housing Finish White Ring/White Baffle
  • Housing Material Metal
  • Outside Dia. 6-1/2"
  • Inside Dia. 5-1/2"
  • Nominal Aperture Size 5"
  • Item - Recessed Down Light Traditional Recessed Down Light Trim
  • Reflector or Baffle Color White Baffle
  • Ceiling Type - Recessed Down Light Flat Ceiling
  • Lighting Technology Halogen, Incandescent, LED
  • Trim Style - Recessed Down Light Baffle Splay
  • Max. Wattage - Recessed Down Light 75.0
  • Suggested Lamp Type - Recessed Down Light BR30, PAR30
  • Trim Color - Recessed Down Light White

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list