RECESSED LIGHT HOUSING KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

RECESSED LIGHT HOUSING KIT

LUMAPRO

Web Price : $42.50 / EACH

Compliance and Restrictions

  • None

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # GGE10F254
  • Mfr. Model # 10F254
  • UNSPSC # 39111515
  • CATALOGUE PAGE # 1168
  • Shipping Weight 3.5 lbs

Product Details

Recessed Lighting Housing Kit, Remodel, IC Insulation Type, 6 In. Incandescent, White Baffle Trim, 75 Max. Wattage, Number of Lamps 1, A19,BR30,PAR30L Lamp Type, Suggested Lamp Item No. 1K401, 120 Voltage, Steel and Aluminum Housing Material, Standards UL

Technical Specs

  • Item Recessed Lighting Housing Kit
  • Number of Lamps 1
  • Housing Material Steel and Aluminum
  • Suggested Lamp Item No. 1K401
  • Standards UL/CuL
  • Voltage 120
  • Height 12-13/32"
  • Length 13-7/8"
  • Width 7-1/2"
  • Actual O.D. 6-1/2"
  • Reflector or Baffle Color White Baffle
  • Nominal Aperture Size 6"
  • Item - Recessed Down Light Traditional Recessed Down Light Kit
  • Lighting Technology Incandescent
  • Trim Style - Recessed Down Light Baffle
  • Ceiling Type - Recessed Down Light Flat Ceiling
  • Fixture Type - Recessed Down Light New Construction
  • Voltage - Recessed Down Light 120 VAC
  • Max. Wattage - Recessed Down Light 75.0
  • Suggested Lamp Type - Recessed Down Light A19, BR30, PAR30L
  • Ceiling Opening Required - Recessed Down Light 6-1/2"
  • IC Rating - Recessed Down Light IC
  • Lamp Voltage - Recessed Down Light 120 VAC
  • Trim Color - Recessed Down Light White

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list