!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
RECESSED LIGHT HOUSING KIT

RECESSED LIGHT HOUSING KIT

LUMAPRO

RECESSED LIGHT HOUSING KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RECESSED LIGHT HOUSING KIT

RECESSED LIGHT HOUSING KIT

LUMAPRO

https://catalogue.grainger.ca/2023?hybris=true
  • Item # GGE10F252
  • Mfr. Model # 10F252
  • UNSPSC # 39111515
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.55 lbs

Product Details

Recessed Lighting Housing Kit, Remodel, IC Insulation Type, 6 In. Incandescent, White Open Trim, 75 Max. Wattage, Number of Lamps 1, A19,BR30,PAR30L Lamp Type, Suggested Lamp Item No. 1K401, 120 Voltage, Steel and Aluminum Housing Material, Standards UL/C

Technical Specs

  • Item - Recessed Down Light Traditional Recessed Down Light Kit
  • Fixture Type - Recessed Down Light New Construction
  • Max. Wattage - Recessed Down Light 75.0
  • Ceiling Type - Recessed Down Light Flat Ceiling
  • Height 12-13/32"
  • Length 13-7/8"
  • Trim Colour - Recessed Down Light White
  • Ceiling Opening Required - Recessed Down Light 6 1/2 in
  • Voltage 120
  • Housing Material Steel and Aluminum
  • Standards UL/CuL
  • Nominal Aperture Size 6"
  • IC Rating - Recessed Down Light IC
  • Voltage - Recessed Down Light 120 VAC
  • Suggested Lamp Type - Recessed Down Light A19, BR30, PAR30L
  • Width 7-1/2"
  • Trim Style - Recessed Down Light Open
  • Lighting Technology Incandescent
  • Number of Lamps 1
  • Lamp Voltage - Recessed Down Light 120 VAC
  • Actual O.D. 6-1/2"
  • Item Recessed Lighting Housing Kit

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list