RAT WIRE-HKV 1IN X 15FT # 700 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

RAT WIRE-HKV 1IN X 15FT # 700

LOAD HUGGER

Web Price : $21.75 / EACH

Compliance and Restrictions

  • None

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # LAL60103X15
  • Mfr. Model # 60103X15
  • UNSPSC # 24102101
  • CATALOGUE PAGE # 3236
  • Shipping Weight 1.8 lbs

Product Details

Ratcheting tiedown, u-hook 1 inch x 15 ft.

Technical Specs

  • Colour Black
  • Item Cargo Strap
  • Cargo Tie Down Adjustment Ratchet
  • Cargo Tie Down Width 1"
  • Breaking Strength 2100 lbs.
  • Cargo Tie Down End Material Steel
  • Includes Tie down Warning Sheet Rev 5.10
  • Standards US DOT: FMCSA: WSTDA
  • For Use With Mini Ratchet
  • Item - Cargo Tie Downs Tie Down Strap
  • Cargo Tie Down Length 15 ft.
  • Working Load Limit 700 lbs.
  • Cargo Tie Down Material Polyester
  • Cargo Tie Down End Type S-Hook
  • Manufacturers Warranty Length Lift-all Warrants the Product is Free From Defects in Material and Workmanship Only

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list