RAKE LAWN STEEL 22IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

RAKE LAWN STEEL 22IN

PRACTICA

Web Price : $24.55 / EACH

Compliance and Restrictions

  • None

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # TRUTSL22
  • Mfr. Model # TSL22
  • UNSPSC # 27112003
  • CATALOGUE PAGE # 337
  • Shipping Weight 2.115 lbs

Product Details

Coiled spring, tempered steel tines with a hardwood handle.

Technical Specs

  • Handle Type Long
  • Handle Length 48"
  • Features Ideal for Grooming Lawns in the Spring and Raking Cut Grass, Back Spring Providing Additional Rigidity for Deep-Down Grooming
  • Handle Material Hardwood
  • Item Lawn Rake
  • Length of Tines 4"
  • Number of Tines 22
  • Tine Material Tempered Steel

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list