!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
RADIUS GAGE SET: 1/32-17/64IN BY 64

RADIUS GAGE SET: 1/32-17/64IN BY 64

STARRETT

RADIUS GAGE SET: 1/32-17/64IN BY 64 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RADIUS GAGE SET: 1/32-17/64IN BY 64

RADIUS GAGE SET: 1/32-17/64IN BY 64

STARRETT

https://catalogue.grainger.ca/2023?hybris=true
  • Item # STAS167AZ
  • Mfr. Model # S167AZ
  • UNSPSC # 41111617
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Item Radius Gauge Set
  • Accuracy +/-0.002 in
  • Dimension Type Angle
  • Increments 1/64 in (1/32 in to 17/64)
  • Number of Leaves 16
  • Case Included Yes
  • Finish Satin Chrome
  • Maximum Measurement - Inch 17/64 in
  • Range 1/32 in to 17/64 in by 64ths
  • Configuration 5 Convex & Concave Radii
  • Included Sizes 1/16 in, 1/32 in, 1/4 in, 1/8 in, 11/64 in, 13/64 in, 15/64 in, 17/64 in, 3/16 in, 3/32 in, 3/64 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in
  • Minimum Measurement - Inch 1/32 in
  • Set Style Loose Leaves
  • Case Type Pouch
  • Includes Fitted Case With Indexed Pockets

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list