!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
RACK GUARD LOW PROFILE 36L X 9IN H

RACK GUARD LOW PROFILE 36L X 9IN H

VESTIL

RACK GUARD LOW PROFILE 36L X 9IN H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RACK GUARD LOW PROFILE 36L X 9IN H

RACK GUARD LOW PROFILE 36L X 9IN H

VESTIL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $347.16 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # VESLPRO36-9-4
  • Mfr. Model # LPRO36-9-4
  • UNSPSC # 23152206
  • CATALOGUE PAGE # N/A
  • Shipping Weight 35.0 lbs

Product Details

Low profile rack guard may be used either indoors or outdoors to protect valuable pallet racking, machinery, and personnel. Two (2) base plates with four (4) pre-drilled mounting holes in each plate. Welded steel construction.

Technical Specs

  • Material Stainless Steel
  • Colour Yellow
  • Overall Length 40-1/8"
  • Includes (8) Pre-Drilled Base Mounting Holes
  • Finish Powder Coated
  • Overall Height 8-15/16"
  • Net Weight 31 lbs.

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list