Panel Rack Truck,1500 lb.,44 In. H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

Panel Rack Truck,1500 lb.,44 In. H

DAYTON

Web Price : $665.58 / EACH

This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # GGM4ZJ27
  • Mfr. Model # 4ZJ27
  • UNSPSC # 24101505
  • CATALOGUE PAGE # 1926
  • Shipping Weight 127.0 lbs

Product Details

Utility, panel rack cart, 1,500 pound load capacity, 4 inch x 2 inch phenolic wheels, 32 inch length, 27 inch width, 44 inch height.

Technical Specs

  • Item Panel Rack Truck
  • Overall Length 30"
  • Overall Height 44"
  • Caster Wheel Type (2) Swivel, (2) Rigid
  • Colour Red
  • Load Capacity 1,500 lbs.
  • Overall Width 27-1/4"
  • Frame Material Steel
  • Caster Wheel Dia. 4"
  • Caster Wheel Width 2"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list