!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Pre-Formed Purge Dam,For 10 in Pipe,PK48

Pre-Formed Purge Dam,For 10 in Pipe,PK48

AQUASOL

Pre-Formed Purge Dam,For 10 in Pipe,PK48 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Pre-Formed Purge Dam,For 10 in Pipe,PK48

Pre-Formed Purge Dam,For 10 in Pipe,PK48

AQUASOL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,169.06 / PACKAGE of 48

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # AQUEZP10
  • Mfr. Model # EZP10
  • UNSPSC # 14120000
  • CATALOGUE PAGE # 2193
  • Shipping Weight 3.5 lbs

Product Details

Pre-formed, self-adhesive water soluble purge dam that enables welders to save time on weld preparation as well as improve project timeliness. Simply peel, insert and press the dam in place. Setup and installation time is completed in minutes.

Technical Specs

  • Item Pre-Formed Purge Dam
  • Distance from Weld 8 in
  • Material Water Soluble Paper
  • Water Soluble Yes
  • Compatible Pipe Diameter 10 in
  • Features Dissolves Rapidly Leaving no Residue, Tape Pre-Installed in Sections for Precise Alignment, Side Walls Tapered to Fit Different Pipe Schedules
  • Standards EPA Approved

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list