!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PURELL BLCK WIPES STATION BASE ONLY

PURELL BLCK WIPES STATION BASE ONLY

PURELL

PURELL BLCK WIPES STATION BASE ONLY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PURELL BLCK WIPES STATION BASE ONLY

PURELL BLCK WIPES STATION BASE ONLY

PURELL

https://catalogue.grainger.ca/2023?hybris=true
  • Item # GOJ9118DS2B
  • Mfr. Model # 9118DS2B
  • UNSPSC # 47131704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 48.8 lbs

Technical Specs

  • Dispenser Product Grouping Wipes Dispenser Stand
  • Dispenser Operation Center Pull
  • Dispenser Mounting Floor
  • Colour Black
  • Dispenser Width 16-13/64"
  • Proprietary/Universal Universal
  • Product Series 2XL
  • Item Wipes Dispenser Stand
  • For Wipe Dispensing Form Center Pull Roll
  • Dispenser Capacity (6000) Wipes
  • Dispenser Material Metal
  • Dispenser Height 45"
  • Dispenser Depth 16-13/64"
  • Dispenser Configuration Vertical Single Roll
  • Features Storage Compartment Holds 3 (1200 Count) Refills

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list