Used for lining up holes in flanges/assemblies/other mating parts and for removing long pins/shafts. Modified parabolic struck end for greater resistance to mushrooming/chipping. Tip diameter 3/16 inch, stock size 19/32 inch, length 16 inches.
Technical Specs
ItemAligning Punch
Punch TypeAlignment Punch
Tip TypePoint
Shank Width5/8
Overall Length16
Material ApplicationsMetal
Measurement TypeSAE
Tether ReadyNo
Corrosion-ResistantYes
FinishBlack Oxide
InsulatedNo
StandardsASME B107.48
AutomaticNo
Tip Size3/16
Shank ShapeHexagon
Hole Diameter3/16
Container TypePouch
Includes Striking CapNo
Includes HandguardNo
Includes HandleNo
FeaturesA Polished Identification Panel on One of the Flats is Marked with the Tool Number and Size in a Black Inlay, Modified Parabolic Striking End to Help Reduce Mushrooming and Chipping, One-Piece Design for Strength and Durability, Reverse Taper to Help Prevent Binding