PUMP W/ AUTOMATIC NOZZLE M-150S-AU close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

PUMP W/ AUTOMATIC NOZZLE M-150S-AU

GREAT PLAINS INDUSTRIES

Web Price : $824.92 / EACH

Compliance and Restrictions

  • None

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # GRP110000-100
  • Mfr. Model # 110000-100
  • UNSPSC # 40151551
  • CATALOGUE PAGE # 3261
  • Shipping Weight 30.0 lbs

Product Details

Electric fluid transfer pump. 12-volt automatic nozzle with 3/4 inch x 12 ft. hose. DC aluminum gear pump for fuel. 15 GPM and 18 GPM, UL listed, CSA certified. Includes 15 ft. battery cable, with adjustable suction pipe, and hardware.

Technical Specs

  • Item Automatic Nozzle
  • Outlet Size 3/4" FNPT
  • Standards CSA Certified, UL
  • Type Standard-Duty Mobile Tanks
  • For Use With Diesel Fuel Up to 20% Biodiesel Blends Such as B20 Gasoline Up to 15% Alcohol Blends Such as E15 Kerosene
  • Includes Includes 3/4" Automatic Nozzle, 3/4" X 12 ft. Hose, 15 ft. Battery Cable, with Adjustable Suction Pipe, and Hardware

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list