!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PUMP TRASH 3IN C/W 9 HP HONDA

PUMP TRASH 3IN C/W 9 HP HONDA

LITTLE GIANT

PUMP TRASH 3IN C/W 9 HP HONDA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PUMP TRASH 3IN C/W 9 HP HONDA

PUMP TRASH 3IN C/W 9 HP HONDA

LITTLE GIANT

https://catalogue.grainger.ca/2023?hybris=true
  • Item # LGP90281009
  • Mfr. Model # 90281009
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 151.0 lbs

Product Details

Contractors trash pumps. 3 in. Suction, 9 HP Honda Engine 1.3 Gal. Fuel Tank, Low Oil Shut Down and Roll Frame.

Technical Specs

  • Item Trash Pump
  • HP 9
  • Ignition Type Recoil-Start
  • Max. Head 75 ft.
  • Inlet 3" NPT
  • Engine Size 270cc
  • Tank Capacity 1.3 qt.
  • Seal Material Spheroidal Graphite
  • Max. Suction Lift 25 ft.
  • Engine Brand Honda

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list