PUMP TRANSFER 115V AC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

PUMP TRANSFER 115V AC

FILL-RITE

Web Price : $551.47 / EACH

Compliance and Restrictions

  • None

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # FILFR604G
  • Mfr. Model # FR604G
  • UNSPSC # 41105109
  • CATALOGUE PAGE # N/A
  • Shipping Weight 25.0 lbs

Technical Specs

  • For Use With Petroleum Based Products
  • Duty Cycle 30 Min.
  • Housing Material Cast Iron
  • HP 1/4
  • GPM 15
  • Metered No
  • Pressure Range 10 - 12 PSI
  • Self-Priming Yes
  • Nozzle Material Aluminum
  • Voltage 12
  • Outlet Size 3/4" NPT
  • Max. Viscosity 50 SSU
  • Inlet Size 1" NPT
  • Suction Tube Length 33-3/4"
  • Amps AC 5.5
  • Bearing Type Sealed Ball
  • Features Iron Rotor with Carbon Rotary Vanes, Self Priming, Pressure Relief Valve
  • Item Fuel Transfer Pump
  • Overall Width 13"
  • Overall Length 11"
  • Overall Height 8"
  • Seal Material Carbon
  • RPM 2600
  • Seal Type Mechanical
  • Manufacturers Warranty Length 2 yr.
  • Standards UL Listed
  • Bypass Valve Yes
  • Pump Mount Size 2"
  • Transfer Pump Application Agriculture, Construction, Farming
  • Compatible Fluids Diesel, Gasoline, Kerosene, E15, Biodiesel up to B20
  • Pump Design Rotary Vane

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list