!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PUMP,FUEL TRANSFER,12 VDC,20 GPM

PUMP,FUEL TRANSFER,12 VDC,20 GPM

DAYTON

PUMP,FUEL TRANSFER,12 VDC,20 GPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PUMP,FUEL TRANSFER,12 VDC,20 GPM

PUMP,FUEL TRANSFER,12 VDC,20 GPM

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $850.37 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # GGF12F725
  • Mfr. Model # 12F725
  • UNSPSC # 40151532
  • CATALOGUE PAGE # N/A
  • Shipping Weight 31.68 lbs

Product Details

Aluminum construction is rust and corrosion resistant. Sintered metal gears provide excellent suction and quiet operation. With an easy-access strainer and fuse.

Technical Specs

  • Item Fuel Transfer Pump
  • HP 1/7
  • GPM 20
  • Hose Length 12 ft.
  • Metered No
  • Inlet Size 1"
  • Max. Viscosity 50 SSU
  • RPM 1,800
  • Housing Material Aluminum
  • Nozzle Type Manual
  • Duty Cycle 30 min. On, 30 min. Off
  • Overall Height 8-1/2
  • Seal Material Hi Nitrile & Viton
  • Standards UL & cUL
  • Includes 2 pc threaded Suction Tube , Hose , Power Cable , Bung & Nozzle
  • Pressure Range 10 PSI
  • Pump Design Gear
  • Voltage 12 VDC
  • Hose Dia. 1"
  • Suction Tube Length 17" to 34"
  • Power Cord Length 15 ft.
  • Outlet Size 1"
  • Amps AC 15
  • Bypass Valve Internal
  • Nozzle Material Aluminum
  • Self-Priming Yes
  • Overall Length 12-1/2
  • Overall Width 10"
  • Features Sintered Metal Gears , Very Good Suction , Quiet Operation , Easy to Install Swivel Bung , Strainer with Outside Access, Fuse with Outside Access, Swivel at Nozzle Inlet, Provision to Pad Lock , Pump Switches off when Nozzle Placed into Nozzle Holder
  • Manufacturers Warranty Length 1 Year
  • For Use With Tank 55 gal. Drums

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list