PUMP,DIAPHRAGM,1 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

Available only while supplies last. Quantities may be limited.

PUMP,DIAPHRAGM,1 IN

DAYTON

Web Price : $1,944.43 / EACH

Compliance and Restrictions

  • None

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # GGF6PY41
  • Mfr. Model # 6PY41
  • UNSPSC # 40151548
  • CATALOGUE PAGE # 2873
  • Shipping Weight 29.5 lbs

Product Details

Nonmetallic (Polypropylene) Air Operated Double Diaphragm Pumps, Manifold Connection Single

Technical Specs

  • Check Seat Material Polypropylene
  • Item Double Diaphragm Pump
  • Height 16-7/8"
  • Max. Flow GPM 35
  • Length 14-1/2"
  • Width 14-3/4"
  • Ball Material PTFE
  • Manifold Connection Single
  • Valve Type Ball
  • Connection Style NPT
  • Max. Operating Pressure 100 PSI
  • Max. Dia. Solids 3/16"
  • Self-Priming Dry 15 ft.
  • Self-Priming Wet 28 ft.
  • Air Inlet Size 3/8" FNPT
  • Inlet/Outlet Size 1"
  • Manufacturers Warranty Length 1 yr.
  • Max. Flow 35 gpm
  • Max. Temp - Pumps 180 Degrees F
  • Item - Air Operated Pumps Double Diaphragm Pump
  • Housing Material - Pumps Polypropylene
  • Diaphragm Material - Pumps PTFE

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list